Beli high temperature grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- Castrol Grease (Gemuk)Deskripsi:Spheerol AP 2 is a non EP lithium soap thickened grease.
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- Burgari Chassis Grease High Temperature (Gemuk Pelumas Otomotif)Deskripsi:BURGARI HIGH TEMPERATURE - 15 KGCHASSIS GREASE EP NLGI 3Burgari High Temperature adalah gemuk yang direkomendasikan untuk aplikasi serbaguna pada suhu normal sampai suhu tinggi. Cocok untuk kondisi lingkungan kerja yang basah. Digunakan di bantalan roda otomotif, pompa air, perkebunan dan peralatan konstruksi.atribut:
- Color: Red
- Dropping Point (°C): 150 (ASTM D-566)
- Four Ball Wear Load (kgf): 250 (ASTM 0-2596)
- NLGI Number: 3 (ASTM D-217)
- Soap Type: Calsium Anhydrous
- Texture: Fibrous
- Worked Penetration: 220-250 (ASTM 0-217)
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing)Deskripsi:Extremely high viscosity grease with solid lubricants SKF LGEV 2 is a mineral oil based grease, using a lithium-calcium soap. It has a high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil. This provides outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations. Features & benefits - Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur - Extremely mechanically stable providing good water resistance and corrosion protection Typical applications - Trunnion bearings on rotating drums - Support and thrust rollers on rotary kilns and dryers - Bucket wheel excavators - Slewing ring bearings - High pressure roller mills - Crushersatribut:
- DIN 51825 Code: KPF2K-10
- NLGI Consistency Class: 2
- Thickener: Lithium/Calcium
- Available for Single Point Lubrication: No
- Base Oil Type: Mineral
- Base Oil Viscosity (DIN 51562) (mm²/s): '1020 at 40°C
- Colour: Black
- Dropping Point (ISO 2176) (min) (°C): 180
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.2
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 3000
- Low Temperature Torque, Start/Running (mNm): 150/100 at -10°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Oil Separation per DIN 51817 (%): '1-5 at 40°C
- Operating Temperature Range (°C): -10-120
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Shelf Life (year): 5
- Speed (max.) n x dm (x 1000): 300
- ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.atribut:
- Length (m): 1
- Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)atribut:
- Core Material: Plastic
- SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Deskripsi:SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fansatribut:
- Base Oil Type: Mineral
- Shelf Life (year): 5
- Thickener: Lithium
- Dropping Point (ISO 2176) (min) (°C): 180
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- Operating Temperature Range (°C): -30-120
- Speed (max.) n x dm (x 1000): 300
- UNICAL Lithium EP Bearing Grease (Gemuk Litium)Deskripsi:An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.atribut:
- Dropping Point (°C): >300
- Color Visual: Yellow Transparant
- Metal Content (Thickener) (% WT): 1.12
- Welding Point (kgf): 315
- Mobil Industrial Grease Premium (Gemuk)Deskripsi:Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)atribut:
- Product Type: Anti-seize Pastes
- Technology: Mineral Oil
- NLGI Grade: 1-2
- Thickener: Yes
- Solid Lubricants: MoS2, white solids
- Low Temperature (°C): -18
- High Temperature (°C): 400
- Color: Black
- Unworked penetration (mm/10): 280–310
- Service Temperature (°C): -25 to +450 with reduced air access +630
- Service Temperature (°F): -13 to +842 with reduced air access +1,166
- Weld load (N): 2800
- Wear scar under 800 N load (mm): 0.75
- Water Resistance, Static, Evaluation: 2-90
- Density (g/mL): '1.35 at 20°C
- Molykote 55 O Ring Grease (Gemuk)atribut:
- Technology: Silicone
- Base Oil Viscocity: 76 (at 40°C)
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: None
- Low Temperature (°C): -65
- High Temperature (°C): 175
- Color: Off White
- Molykote Antiseize PasteDeskripsi:MOLYKOTE P-37 Antiseize PasteExtremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorineatribut:
- NLGI Grade: 1 to 2
- Solid Lubricants: Graphite, Zirconium Dioxide
- Low Temperature (°C): -30
- High Temperature (°C): 1400
- Color: Greyish Black
- Elkalub High Temperature Grease (Gemuk)Deskripsi:ELKALUB GLS 965/N3 is a high-temperature grease based on fully synthetic hydrocarbons (PAO) and a walk-stable polyurea thickener. The grease is suitable for temperature-loaded rolling and plain bearings and continuous temperatures up to 170 °C.In this temperature range, sliders, guides and ejectors in injection moulds can also be reliably lubricated.The combination of thickener, high base oil viscosity and additives results in very good fatigue strength and good wear protection, which is reflected in the corresponding FE-9 test.ELKALUB GLS 965/N3 is adhesive and water-resistant even at high temperatures.The resistance at elevated temperature is an advantage for high-speed machines in the printing industry (e.g. cam rollers on printing machines, embossing and punching tools).
- SKF Chain Oil Refill Set (Pelumas Rantai)Deskripsi:LHMT 68 - SKF LHMT 68 is ideal for medium temperatures and dusty environments like those of cement and material handling industries, where a high penetration and light film are required. - Increase chain life and re-lubrication interval - Reduce oil consumption and energy consumption Typical applications - Conveyor chains - Drive chains - Lift chains
Daftar Harga high temperature grease Terbaru October 2026
| SKF Bearing Grease High Performance Temperature (Gemuk Bearing) | Rp499.900 |
| TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| Castrol Grease (Gemuk) | Rp3.199.900 |
| Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut) | Rp569.900 |
| Burgari Chassis Grease High Temperature (Gemuk Pelumas Otomotif) | Rp61.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
| SKF Bearing Grease with Solid Lubricants Extremely High Viscosity (Gemuk Bearing) | Rp129.900 |
| ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp179.900 |
| Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU) | Rp279.900 |
| SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nnP104067851-8.jpg)
/7qP108231278-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Castrol%20Grease%20(Gemuk)/r8P104628980-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)
/njP112302847-1.jpg)
/agP108384376-1.jpg)
/jpP104067709-3.jpg)
%20For%20Building%20(Kabel%20Listrik)/r9P109158981-1.jpg)
/5mP105448202-1.jpg)
/lpP104067781-7.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/UNICAL%20Lithium%20EP%20Bearing%20Grease%20(Gemuk%20Litium)/mgP105574808-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Premium%20(Gemuk)/hnP105709635-1.jpg)
/bdP110142409-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas%20Anti%20Macet%20Ulir)/9uP103710354-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%20GN%20Plus%20Anti-Seize%20Lubricant%20Paste%20(Pelumas%20Anti-Seize)/4pP105639169-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%2055%20O%20Ring%20Grease%20(Gemuk)/ogP105734880-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Molykote%20Antiseize%20Paste/11P111959037-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Elkalub%20High%20Temperature%20Grease%20(Gemuk)/k2P110919722-1.jpg)
/g3P104059579-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)